Miniature Circuit Breaker, DIN Rail Mount, 3 Pole

Item #: 1031519

Cat #: SU203M-K60

UPC: 016779930462

Sign In or Register to view pricing and more.
Documents & Guides
Miniature Circuit Breaker K-Char., 10Ka, 60A, 3P Ul489

Overview

Miniature Circuit Breaker K-Char., 10Ka, 60A, 3P Ul489
Also known as: 016779930462, SU203M-K60

Specifications

Poles: 3
Volts AC: 277, 480Y
Mounting: DIN Rail
Amps: 60
Type: Trip Curve K
Interrupt Rating AC: 10 kA
Poles: 3
Mounting: DIN Rail
Type: Trip Curve K
Volts AC: 277, 480Y
Amps: 60
Interrupt Rating AC: 10 kA

Customer Reviews

No reviews for this product
(0)