This product has been discontinued.
Wall Pack, LED, 8-LED, 36W, 120-277V, Bronze, Photocontrol
Item #: 1031496
Cat #: WALPAK1N/036UNV750/NC/BZ/P
UPC: 046135742194
Sign In or Register to view pricing and more.
Documents & Guides
LEDVANCE Series Wall Pack, LED, 8-LED, 36 Watt, 120-277 Volt, with Photocontrol, Lumens: 2900, Color Temperature: 5000K, Length: 13.4 inch, Color: Bronze, Notes: non-cutoff distribution Sylvania Part # 74219
Overview
LEDVANCE Series Wall Pack, LED, 8-LED, 36 Watt, 120-277 Volt, with Photocontrol, Lumens: 2900, Color Temperature: 5000K, Length: 13.4 inch, Color: Bronze, Notes: non-cutoff distribution Sylvania Part # 74219
Also known as: 046135742194, WALPAK1N/036UNV750/NC/BZ/P
Specifications
Color Temperature: | 5000 (Bright White) |
Length: | 13.4 in |
Wattage: | 36 |
Color: | Bronze |
Light Technology: | LED |
Volts AC Range: | 120 - 277 |
Color Temperature: | 5000 (Bright White) |
Wattage: | 36 |
Light Technology: | LED |
Length: | 13.4 in |
Color: | Bronze |
Volts AC Range: | 120 - 277 |
Customer Reviews
No reviews for this product
(0)