![Bus Bar, Copper, 20" Long, 1/4" Thick, 4" Wide Bus Bar, Copper, 20" Long, 1/4" Thick, 4" Wide](https://rexel-cdn.com/products/ph22577g.jpg?i=A7B80DB3-8F6C-4ABD-8922-50A4B70A7573&f=420)
Bus Bar, Copper, 20" Long, 1/4" Thick, 4" Wide
Item #: 103142
Cat #: EGBA14420CC
UPC: 782856445371
Sign In or Register to view pricing and more.
Documents & Guides
Buss Bar, Copper, 20 Inch Long, 1/4 Inch Thick, 4 Inch Wide
Overview
Buss Bar, Copper, 20 Inch Long, 1/4 Inch Thick, 4 Inch Wide
Diagrams are representative of the hole pattern. The number of holes is dependent on the length of the grounding busbar.
Also known as: 782856445371, EGBA14420CC
Specifications
Length: | 20 in |
Material: | Copper |
Width: | 4 in |
Length: | 20 in |
Width: | 4 in |
Material: | Copper |
Customer Reviews
No reviews for this product
(0)