P&B W58XB1A4A-20 20A RECSD CB

Item #: 103136

Cat #: W58-XB1A4A-20

UPC: 78519139022

Documents & Guides
P&B W58XB1A4A-20 20A RECSD CB
Sign In or Register to view pricing and more.

No associated products found.

Overview

P&B W58XB1A4A-20 20A RECSD CB
Also known as: 78519139022, W58-XB1A4A-20

Specifications

Volts DC: 50
Amps: 20
Volts AC: 250
Interrupt Rating DC: 2 kA
Interrupt Rating AC: 1 kA
Volts DC: 50
Volts AC: 250
Interrupt Rating AC: 1 kA
Amps: 20
Interrupt Rating DC: 2 kA

Customer Reviews

No reviews for this product
(0)