Retrofit Door Kit, 2x4, 42W, 120-277V, White

Item #: 1031317
Cat #: RDORKIT1A/042UNVD835/24A/WH
UPC: 046135742583
Sign In or Register to view pricing and more.
Documents & Guides
Retrofit Door Kit, 2 x 4, 35W, 120-277V, White, 10V Dimmable, 80+ CRI, Color Temperature: 3500K, Sylvania Part # 74258

Overview

Retrofit Door Kit, 2 x 4, 35W, 120-277V, White, 10V Dimmable, 80+ CRI, Color Temperature: 3500K, Sylvania Part # 74258
Also known as: 046135742583, RDORKIT1A/042UNVD835/24A/WH

Specifications

Wattage: 42
Volts AC: 120, 277
Type: Retrofit Door Kit
Color: White
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Dimmable: Yes
Wattage: 42
Type: Retrofit Door Kit
Color Temperature: 3500 (Neutral White)
Dimmable: Yes
Volts AC: 120, 277
Color: White
Light Technology: LED

Customer Reviews

No reviews for this product
(0)