This product may not be available in all locations.

Starter, NEMA Size 0, 18A, Type 1, Non-Reversing, 480VAC Coil
Item #: 103122
Cat #: ECN0501CAA
UPC: 782114015810
Sign In or Register to view pricing and more.
Documents & Guides
18 Amp, NEMA Size 0, Non-Combination, Non-Reversing Starter, Freedom, 3-Pole, 3-Phase Magnetic, Thermal Overload Relay, NEMA Type 1, Indoor, 480 VAC/ 60 Hz - 440 VAC/ 50 Hz Coil. Cover Control: Reset Button. Must Add Class 20 Heater Pack
Overview
18 Amp, NEMA Size 0, Non-Combination, Non-Reversing Starter, Freedom, 3-Pole, 3-Phase Magnetic, Thermal Overload Relay, NEMA Type 1, Indoor, 480 VAC/ 60 Hz - 440 VAC/ 50 Hz Coil. Cover Control: Reset Button. Must Add Class 20 Heater Pack
Also known as: 782114015810, ECN0501CAA, mag starter
Specifications
Family / Style: | Freedom |
Phase: | 3 |
Poles: | 3 |
Type: | Thermal Overload, NEMA, Starter, Non-Reversing |
Amps: | 18 |
IP/NEMA Rating: | NEMA 1 |
Volts AC Control: | 480 |
Family / Style: | Freedom |
Poles: | 3 |
Amps: | 18 |
Volts AC Control: | 480 |
Phase: | 3 |
Type: | Thermal Overload, NEMA, Starter, Non-Reversing |
IP/NEMA Rating: | NEMA 1 |
Customer Reviews
No reviews for this product
(0)