Servo Motor, Rotary, 480V, 75mm Frame, 4500 RPM, Low Inertia

Item #: 1031137

Cat #: VPL-B0753F-PJ14AS

UPC: 889508509259

Sign In or Register to view pricing and more.
VPL Low Inertia Motors, 480 Volt AC, 75 mm Bolt Circle Frame Size, 3 (Three) Magnet Stack, F Winding, 4500 RPM Rated Speed, 18 bit Single-turn and 12 bit Multi-turn Digital High Resolution Encoder, Keyless Shaft, SpeedTec Right Angle DIN Connector, 325° Rotatable, 24 Volt DC, Holding Brake

Overview

VPL Low Inertia Motors, 480 Volt AC, 75 mm Bolt Circle Frame Size, 3 (Three) Magnet Stack, F Winding, 4500 RPM Rated Speed, 18 bit Single-turn and 12 bit Multi-turn Digital High Resolution Encoder, Keyless Shaft, SpeedTec Right Angle DIN Connector, 325° Rotatable, 24 Volt DC, Holding Brake
Our Kinetix® VP-Series Servo Motors provide smooth, integrated motion control over EtherNet/IP networks and are optimized to run with the Kinetix 5500 and 5700 servo drives. Kinetix VPC continuous duty servo motors provide continuous power and torque. Our Kinetix VPL low inertia servo motors and Kinetix VPF food grade servo motors deliver high dynamic performance. The Kinetix VPH hygienic motor rounds out the portfolio delivering the same motor benefits for hygienic washdown applications
Also known as: 889508509259, VPL-B0753F-PJ14AS

Specifications

Volts AC: 480
Volts DC: 24
Size: 75 mm
Type: Servo Motor, Low Inertia
RPM: 4500
Volts AC: 480
Size: 75 mm
RPM: 4500
Volts DC: 24
Type: Servo Motor, Low Inertia

Customer Reviews

No reviews for this product
(0)