Selector Switch, 3-Position, Maintained, Black Knob

Item #: 103089

Cat #: 800FP-SM32PQ20

UPC: 781180512216

Sign In or Register to view pricing and more.
Documents & Guides
Selector Switch, 3 Position, 22.5 mm, Maintained, Black, Standard Knob, Plastic Latch Mount, 2 N.O. Contact Blocks

Overview

Selector Switch, 3 Position, 22.5 mm, Maintained, Black, Standard Knob, Plastic Latch Mount, 2 N.O. Contact Blocks
Also known as: 781180512216, 800FP-SM32PQ20

Specifications

IP/NEMA Rating: IP66, NEMA 4X, NEMA 13, NEMA 4
Amps: 10
Size: 22.5 mm
Family / Style: 800F
Color: Black/White
Material: Plastic
Type: 3 Position, Selector Switch
IP/NEMA Rating: IP66, NEMA 4X, NEMA 13, NEMA 4
Size: 22.5 mm
Color: Black/White
Type: 3 Position, Selector Switch
Amps: 10
Family / Style: 800F
Material: Plastic

Customer Reviews

No reviews for this product
(0)