This product may not be available in all locations.
![](https://img.youtube.com/vi/vobHouyHb2I/0.jpg)
![Bus Plug, Fusible, Plug-in Unit, 3PH, 4W, 60A, 600VAC Bus Plug, Fusible, Plug-in Unit, 3PH, 4W, 60A, 600VAC](https://rexel-cdn.com/products/p3bfd3100ndo.jpg?i=26685C1A-1C61-4BB7-BA31-F4702DD3C468&f=420)
Bus Plug, Fusible, Plug-in Unit, 3PH, 4W, 60A, 600VAC
Item #: 1030868
Cat #: P3F362RGNV
UPC: 786685481432
Sign In or Register to view pricing and more.
Documents & Guides
Bus Plug, Pow-R-Way III, Busway, Fusible Plug-in Unit, 3-Pole, 60 Amp, 600 Volt AC, Type R Fuse Clips, 50 % Ground, 100 % Neutral, Vertical
Overview
Bus Plug, Pow-R-Way III, Busway, Fusible Plug-in Unit, 3-Pole, 60 Amp, 600 Volt AC, Type R Fuse Clips, 50 % Ground, 100 % Neutral, Vertical
Also known as: 786685481432, P3F362RGNV
Specifications
Poles: | 3 |
Type: | Fusible, Bus Plug |
Mounting: | Vertical |
Class: | R |
Volts AC: | 600 |
Amps: | 60 |
Interrupt Rating DC: | 200 kA |
Poles: | 3 |
Mounting: | Vertical |
Volts AC: | 600 |
Interrupt Rating DC: | 200 kA |
Type: | Fusible, Bus Plug |
Class: | R |
Amps: | 60 |
Customer Reviews
No reviews for this product
(0)