39W T5 Fluorescent Lamp, 35K

Item #: 1030834

Cat #: S8141

UPC: 045923081415

Sign In or Register to view pricing and more.
Documents & Guides
39 Watt; T5; Fluorescent; 3500K Neutral White; 85 CRI; Miniature Bi Pin Base *** Not for Sale in Vermont due to State Regulations ***

Overview

39 Watt; T5; Fluorescent; 3500K Neutral White; 85 CRI; Miniature Bi Pin Base *** Not for Sale in Vermont due to State Regulations ***
Also known as: 045923081415, S8141

Specifications

Wattage: 39
Lumens: 3500
Shape: T5 (Tubular)
Color Rendering Index (CRI): 85
Color Temperature: 3500 (Neutral White)
Light Technology: Fluorescent
Dimmable: No
Base: Miniature Bi-Pin (G5)
Wattage: 39
Shape: T5 (Tubular)
Color Temperature: 3500 (Neutral White)
Dimmable: No
Lumens: 3500
Color Rendering Index (CRI): 85
Light Technology: Fluorescent
Base: Miniature Bi-Pin (G5)

Customer Reviews

No reviews for this product
(0)