SS CLOCK HANGER
Item #: 103055
Cat #: 40590
UPC: 095327405904
Documents & Guides
Clock Hanger, 430 Stainless Steel, Satin Finish Wallplate, With 6Inch Leads, Standard: UL, Number Of Wires: 3, Amperage Rating: 15A, Voltage Rating: 125V
Sign In or Register to view pricing and more.
Overview
Clock Hanger, 430 Stainless Steel, Satin Finish Wallplate, With 6Inch Leads, Standard: UL, Number Of Wires: 3, Amperage Rating: 15A, Voltage Rating: 125V
Also known as: 095327405904, 40590
Specifications
Type: | Grounding, Recessed Style, Receptacle, Residential Grade, Single Receptacle |
Volts AC: | 120 |
Amps: | 15 |
Color: | White |
NEMA Configuration: | 5-15R |
Type: | Grounding, Recessed Style, Receptacle, Residential Grade, Single Receptacle |
Amps: | 15 |
NEMA Configuration: | 5-15R |
Volts AC: | 120 |
Color: | White |
Customer Reviews
No reviews for this product
(0)