Load Center, Main Breaker, 100A, 120/240V, 1PH, 30/30, NEMA 1

Item #: 103052

Cat #: BR3030BC100

UPC: 786676001175

Sign In or Register to view pricing and more.
Load Center, Main Breaker, 100 Amp, 30 Space, 30-pole, Copper Bus, NEMA 1

Overview

Load Center, Main Breaker, 100 Amp, 30 Space, 30-pole, Copper Bus, NEMA 1
Also known as: 786676001175, BR3030BC100

Specifications

Type: Main Breaker
Mounting: Flush, Surface
Amps: 100
IP/NEMA Rating: NEMA 1
Phase: 1
Volts AC: 120/240
Family / Style: BR
Circuits: 30
Type: Main Breaker
Amps: 100
Phase: 1
Family / Style: BR
Mounting: Flush, Surface
IP/NEMA Rating: NEMA 1
Volts AC: 120/240
Circuits: 30

Customer Reviews

No reviews for this product
(0)