This product may not be available in all locations.
Breaker, 40/40A, 2P, 120/240VAC, 10 kAIC, CTL Quad, BR Series
Item #: 103042
Cat #: BQ240240
UPC: 786676371155
Sign In or Register to view pricing and more.
Documents & Guides
CTL, Quadplex Breaker with Rejection Tab, 2-Pole, 10 kAIC, 40 Amp Outer Independent Trip and 2-Pole 40 Amp Center Independent Trip, Requires (2) 1-inch spaces, Wire Size #14-4, 120/240 Volt AC. ***For BR Series Loadcenters***
Overview
CTL, Quadplex Breaker with Rejection Tab, 2-Pole, 10 kAIC, 40 Amp Outer Independent Trip and 2-Pole 40 Amp Center Independent Trip, Requires (2) 1-inch spaces, Wire Size #14-4, 120/240 Volt AC. ***For BR Series Loadcenters***
Eaton’s BR circuit breakers are used in indoor and outdoor BR loadcenters, spa panels, meter breakers and sub panels. They are designed for a wide range of applications such as high short-circuit interrupt, series rating combinations with upstream main breakers, thermal magnetic, AFCI, GFCI, equipment protection and dual function AF/GF.
Also known as: 786676371155, BQ240240
Specifications
Volts AC: | 120, 240 |
Amps: | 40 |
Poles: | 4 |
Family / Style: | BR |
Volts AC: | 120, 240 |
Poles: | 4 |
Amps: | 40 |
Family / Style: | BR |
Customer Reviews
No reviews for this product
(0)