EL ENCLOSURE 36H X 30W X 20D

Item #: 1030317

Cat #: SCE-36EL3020LP

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
EL ENCLOSURE 36H X 30W X 20D

Overview

EL ENCLOSURE 36H X 30W X 20D
Also known as: SCE-36EL3020LP

Specifications

Width: 30 in
Depth: 20 in
Material: Carbon Steel
Height: 36 in
IP/NEMA Rating: NEMA 3R, NEMA 12, NEMA 4
Width: 30 in
Material: Carbon Steel
IP/NEMA Rating: NEMA 3R, NEMA 12, NEMA 4
Depth: 20 in
Height: 36 in

Customer Reviews

No reviews for this product
(0)