Safety Switch, 100A, 3P, 600V AC/DC

Item #: 1030297

Cat #: DH363UWKW

UPC: 782114022726

Sign In or Register to view pricing and more.
Documents & Guides
Safety Switch, 100 Amp, 3-Pole, Heavy Duty, Non-Fusible, 600V AC/DC, NEMA 4x, Upper Viewing Window

Overview

Safety Switch, 100 Amp, 3-Pole, Heavy Duty, Non-Fusible, 600V AC/DC, NEMA 4x, Upper Viewing Window
Also known as: 782114022726, DH363UWKW

Specifications

Poles: 3
Amps: 100
Volts DC: 600
Mounting: Surface
Material: Stainless Steel
Volts AC: 600
IP/NEMA Rating: NEMA 4X
Poles: 3
Volts DC: 600
Material: Stainless Steel
IP/NEMA Rating: NEMA 4X
Amps: 100
Mounting: Surface
Volts AC: 600

Customer Reviews

No reviews for this product
(0)