Computer, Integrated Display, 15", Aluminum Bezel, 256GB Storage

Item #: 1030280

Cat #: 6181P-15A2MW71AC

UPC: 887172999802

Sign In or Register to view pricing and more.
Documents & Guides
Integrated Display Industrial Computer, 15 Inch Display, Aluminum 4:3 Bezel, Performance Package, 256GB MLC Solid State Storage, Windows 7 Professional SP1, Base OS, AC

Overview

Integrated Display Industrial Computer, 15 Inch Display, Aluminum 4:3 Bezel, Performance Package, 256GB MLC Solid State Storage, Windows 7 Professional SP1, Base OS, AC
The Integrated Display computers feature 12.1, 15, and 17-inch displays with a resistive touch screen option. When panel space is limited, the 12.1 inch model provides product information within a small space. For operations where it is important to view every aspect of a process, the 15 and 17-inch displays provide the necessary detail. These panel-mounted computers combine an industrially hardened monitor and computer in a single machine, providing computing power for visual interface, maintenance, and basic information applications. Because there are no external monitor cables or separate component mounting requirements, system integration is simplified. The computers provide serial and Ethernet communication ports
Also known as: 887172999802, 6181P-15A2MW71AC

Specifications

Mounting: Panel
Size: 15 in
Volts AC: 24
Type: Integrated Display Computer
Material: Aluminum
Mounting: Panel
Volts AC: 24
Material: Aluminum
Size: 15 in
Type: Integrated Display Computer

Customer Reviews

No reviews for this product
(0)