Overview
SCREW COVER W/KO'S 8X6X3
Also known as: 623980360539, CSKO863
Specifications
IP/NEMA Rating: | NEMA 1 |
Color: | Gray |
Material: | Steel |
Mounting: | Wall |
IP/NEMA Rating: | NEMA 1 |
Material: | Steel |
Color: | Gray |
Mounting: | Wall |
Customer Reviews
No reviews for this product
(0)