Encoder, Optical, Incremental, Size 25, 210kHz Frequency Response

Item #: 103008

Cat #: 845H-SJHN14DRY2

UPC: 662073008491

Sign In or Register to view pricing and more.
Documents & Guides
Encoder, Optical, Incremental, Size 25, 210kHz Frequency Response, Data only, 5000 Pulses per Revolution, NEMA 4/13

Overview

Encoder, Optical, Incremental, Size 25, 210kHz Frequency Response, Data only, 5000 Pulses per Revolution, NEMA 4/13
Also known as: 662073008491, 845H-SJHN14DRY2

Specifications

Mounting: Surface
Range: 210 kHz
Type: Optical Incremental Encoder
Size: 25
IP/NEMA Rating: NEMA 13, NEMA 4
Mounting: Surface
Type: Optical Incremental Encoder
IP/NEMA Rating: NEMA 13, NEMA 4
Range: 210 kHz
Size: 25

Customer Reviews

No reviews for this product
(0)