LED Step Light, Horizontal Louver, Steel

Item #: 1029946

Cat #: P6827-09-30K

UPC: 785247190003

Sign In or Register to view pricing and more.
LED Step Light, Horizontal Louver, Steel, Brushed Nickel, 3000K

Overview

LED Step Light, Horizontal Louver, Steel, Brushed Nickel, 3000K
Also known as: 785247190003, P6827-09-30K

Specifications

Color Rendering Index (CRI): 84
Color Temperature: 3000 (Warm White)
Lumens: 100
Volts AC: 120
Color: Brushed Nickel
Wattage: 4.500
Standards: California Proposition 65
Color Rendering Index (CRI): 84
Lumens: 100
Color: Brushed Nickel
Standards: California Proposition 65
Color Temperature: 3000 (Warm White)
Volts AC: 120
Wattage: 4.500

Customer Reviews

No reviews for this product
(0)