This product has been discontinued.
4.5W LED Filament Lamp, 2700K, 450 Lumens, Medium Base
Item #: 1029884
Cat #: LED4.5B10/BENT/DIM/827/FIL
UPC: 046135795237
Sign In or Register to view pricing and more.
Documents & Guides
ULTRA LED B10 Bent Tip, Clear Filament Lamp, Medium Base, 4.5 Watt, 2700K, 81 CRI, 450 Lumen, Dimmable, Rated Life: 15000 Hours, Replaces 40W Incandescent, Standard Case Qty: 6 Sylvania Part # 79523
Overview
ULTRA LED B10 Bent Tip, Clear Filament Lamp, Medium Base, 4.5 Watt, 2700K, 81 CRI, 450 Lumen, Dimmable, Rated Life: 15000 Hours, Replaces 40W Incandescent, Standard Case Qty: 6 Sylvania Part # 79523
Also known as: 046135795237, LED4.5B10/BENT/DIM/827/FIL
Specifications
Color Rendering Index (CRI): | 81 |
Base: | Medium Screw (E26) |
Volts AC: | 120 |
Shape: | B10 (Bent Tip) |
Lumens: | 450 |
Color Temperature: | 2700 (Warm White) |
Wattage: | 4.500 |
Light Technology: | LED |
Dimmable: | Yes |
Color Rendering Index (CRI): | 81 |
Volts AC: | 120 |
Lumens: | 450 |
Wattage: | 4.500 |
Dimmable: | Yes |
Base: | Medium Screw (E26) |
Shape: | B10 (Bent Tip) |
Color Temperature: | 2700 (Warm White) |
Light Technology: | LED |
Customer Reviews
No reviews for this product
(0)