Load Center, Main Lug, 125A, 120/240V, 1PH, 4/8, NEMA 3R

Item #: 102974

Cat #: BR48L125RP

UPC: 786676001205

Sign In or Register to view pricing and more.
125 AMP, 120/240V AC, 1-Phase, Main Lug Loadcenter, 4-Space, 8-Pole, Aluminum Bus, Cover: Surface, NEMA 3R - Rainproof. Includes: Hub Closure Plate. Dims: H: 13", W: 11", D: 3.56"

Overview

125 AMP, 120/240V AC, 1-Phase, Main Lug Loadcenter, 4-Space, 8-Pole, Aluminum Bus, Cover: Surface, NEMA 3R - Rainproof. Includes: Hub Closure Plate. Dims: H: 13", W: 11", D: 3.56"
Also known as: 786676001205, BR48L125RP

Specifications

Amps: 125
Circuits: 8
Mounting: Surface
Phase: 1
Volts AC: 120/240
Type: Main Lug
Family / Style: BR
IP/NEMA Rating: NEMA 3R
Amps: 125
Mounting: Surface
Volts AC: 120/240
Family / Style: BR
Circuits: 8
Phase: 1
Type: Main Lug
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)