1000W Toggle Dimmer, 3-Way, Fluorescent, White

Item #: 102973

Cat #: AYF-103P-277-WH

UPC: 027557689960

Sign In or Register to view pricing and more.
Documents & Guides
Ariadni Toggle Dimmer, 1000W, 277V, 6A, 3-Way/Single-Pole, Fluorescent, Preset, Adjustable Low-End Trim, Use w/ Hi-Lume and A-Series LED Driver, Compatible w/ Lutron Mark VII Ballast, White

Overview

Ariadni Toggle Dimmer, 1000W, 277V, 6A, 3-Way/Single-Pole, Fluorescent, Preset, Adjustable Low-End Trim, Use w/ Hi-Lume and A-Series LED Driver, Compatible w/ Lutron Mark VII Ballast, White
These Lutron dimmers are designed to replace or match your traditional style switches. Save energy and extend bulb life with the Ariadni's easy-to-use toggle switch and small slide dimmer. Designed with a shallow 1-inch deep back cover for easy installation, Ariadni works with your existing traditional multi-gang wallplates.
Also known as: 027557689960, AYF-103P-277-WH

Specifications

Type: 3-Way, Preset, Toggle
Amps: 6
Volts AC: 277
Mounting: Surface
Poles: 1
Color: White
Wattage: 1000
Dimmable: Yes
Light Technology: Fluorescent
Family / Style: Ariadni
Type: 3-Way, Preset, Toggle
Volts AC: 277
Poles: 1
Wattage: 1000
Light Technology: Fluorescent
Amps: 6
Mounting: Surface
Color: White
Dimmable: Yes
Family / Style: Ariadni

Customer Reviews

No reviews for this product
(0)