LED Module, 8", 40W, 120/277V, 3000K

Item #: 1029667

Cat #: LED/RT8/3000/930

UPC:

Documents & Guides
LED Module, 8 Inch, 40 Watt, 120-277 Volt, Lumens: 3000, CRI: 90, Color Temperature: 3000K, Diameter: 8 inch, Trim Color: White, Baffle Color: White, Dimmable, Standard Case Qty: 4 Sylvania Part # 72625
Sign In or Register to view pricing and more.

No associated products found.

Overview

LED Module, 8 Inch, 40 Watt, 120-277 Volt, Lumens: 3000, CRI: 90, Color Temperature: 3000K, Diameter: 8 inch, Trim Color: White, Baffle Color: White, Dimmable, Standard Case Qty: 4 Sylvania Part # 72625
Also known as: LED/RT8/3000/930

Specifications

Color Temperature: 3000 (Warm White)
Type: Module
Wattage: 40
Diameter: 8 in
Color: White
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Color Temperature: 3000 (Warm White)
Wattage: 40
Color: White
Dimmable: Yes
Type: Module
Diameter: 8 in
Light Technology: LED
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)