C-h Dt363nrk Safety Switch

Item #: 1029592

Cat #: DT363NRK

UPC: 786685540085

Sign In or Register to view pricing and more.
Documents & Guides
100a/3p 4w Hd Fusible Double Throw Switch 600v NEMA 3r

Overview

100a/3p 4w Hd Fusible Double Throw Switch 600v NEMA 3r
Also known as: 786685540085, DT363NRK

Specifications

Poles: 3
Volts DC: 250
Amps: 100
Mounting: Surface
Volts AC: 600
IP/NEMA Rating: NEMA 3R
Poles: 3
Amps: 100
Volts AC: 600
Volts DC: 250
Mounting: Surface
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)