1" Rigid Steel Conduit, 10' Length

Item #: 1029393

Cat #: ST1010CT00

UPC: 847656049911

Documents & Guides
No Documents Available
1 Inch Rigid Galvanized Steel Conduit, 10 Foot Length, Includes Standard Threaded Coupling
Sign In or Register to view pricing and more.

No associated products found.

Overview

1 Inch Rigid Galvanized Steel Conduit, 10 Foot Length, Includes Standard Threaded Coupling
Rigid metal conduit, or RMC, is heavy-duty galvanized steel tubing that is installed with threaded fittings. It is typically used outdoors to provide protection from damage and can also provide structural support for electrical cables, panels, and other equipment.
Also known as: 847656049911, ST1010CT00

Specifications

Diameter: 1 in
Material: Steel
Length: 10 ft
Diameter: 1 in
Length: 10 ft
Material: Steel

Customer Reviews

No reviews for this product
(0)