LED Driver 150 Watt, High Voltage

Item #: 1029390

Cat #: XH150C053V280CNF1M

UPC: 781087137482

Sign In or Register to view pricing and more.
Documents & Guides
Dimmable LED Driver, Input Voltage: 347-480VAC, Output Power: 150W, Output Voltage: 90-280VDC, Output Current: .53Amp, Dimming: 0-10V Analog Class 1 & 2 Wiring.

Overview

Dimmable LED Driver, Input Voltage: 347-480VAC, Output Power: 150W, Output Voltage: 90-280VDC, Output Current: .53Amp, Dimming: 0-10V Analog Class 1 & 2 Wiring.
Long-lasting and low maintenance, LED-based light sources are an excellent solution for all lighting applications. For optimal performance, these solutions require reliable drivers matching the long lifetime of the LEDs. The Philips Advance Xitanium LED Outdoor Driver portfolio offers a range of products specially designed to operate LED solutions in outdoor applications. These drivers are designed for hard-wired integration into outdoor luminaires for the most rugged applications. They operate to specification under wide temperature and electrical ranges to ensure reliability
Also known as: 781087137482, XH150C053V280CNF1M

Specifications

Family / Style: Xitanium
Wattage: 150
Type: LED Driver
Light Technology: LED
Dimmable: Yes
Volts AC Range: 347 - 480
Volts DC Range: 90 - 280
Family / Style: Xitanium
Type: LED Driver
Dimmable: Yes
Volts DC Range: 90 - 280
Wattage: 150
Light Technology: LED
Volts AC Range: 347 - 480

Customer Reviews

No reviews for this product
(0)