This product has been discontinued.
3' 12.5W T8 LED Lamp, 41K
Item #: 1029210
Cat #: LED12T8/L36/FG/841/SUB/G6
UPC: 046135751301
Sign In or Register to view pricing and more.
Documents & Guides
SubstiTUBE LED Lamp, 12.5 Watt, 120 Volt, Bulb: T8 (Tubular), Base: 2-Pin (G13), Lumens: 1650, CRI: 82, Color Temperature: 4100K, Length: 36 inch, Compatible With Instant Start and Select Programmed Rapid Start Electronic T8 Ballasts With Input Voltage Of 120-277V and 347V, Standard Case Qty: 10
Overview
SubstiTUBE LED Lamp, 12.5 Watt, 120 Volt, Bulb: T8 (Tubular), Base: 2-Pin (G13), Lumens: 1650, CRI: 82, Color Temperature: 4100K, Length: 36 inch, Compatible With Instant Start and Select Programmed Rapid Start Electronic T8 Ballasts With Input Voltage Of 120-277V and 347V, Standard Case Qty: 10
Also known as: 046135751301, LED12T8/L36/FG/841/SUB/G6
Specifications
Color Temperature: | 4100 (Cool White) |
Family / Style: | SubstiTUBE |
Color Rendering Index (CRI): | 82 |
Length: | 3 ft, 36 in |
Lumens: | 1650 |
Light Technology: | LED |
Base: | Medium Bi-Pin (G13) |
Type: | Ballast Compatible (Type A) |
Color Temperature: | 4100 (Cool White) |
Color Rendering Index (CRI): | 82 |
Lumens: | 1650 |
Base: | Medium Bi-Pin (G13) |
Family / Style: | SubstiTUBE |
Length: | 3 ft, 36 in |
Light Technology: | LED |
Type: | Ballast Compatible (Type A) |
Customer Reviews
No reviews for this product
(0)