Transformer, Medium Voltage,300kVA, 2400 Delta x 480Y/277VAC

Item #: 1029140

Cat #: MG3A0300RKSCHC0

UPC: 803423134167

Sign In or Register to view pricing and more.
Documents & Guides
Transformer, Medium Voltage, 300 kVA, 2400 Delta Primary x 480Y/277 Volt AC Secondary, Copper Wound, 3-Phase

Overview

Transformer, Medium Voltage, 300 kVA, 2400 Delta Primary x 480Y/277 Volt AC Secondary, Copper Wound, 3-Phase
HPS Millennium™ medium voltage distribution transformers are designed for many demanding and diverse applications, while minimizing both installation and maintenance costs. Coils are precision wound with copper or aluminum conductors with a full vacuum-pressure impregnation (VPI) insulation system.
Also known as: 803423134167, MG3A0300RKSCHC0

Specifications

Phase: 3
Type: Dry Type Transformer, Medium Voltage
Primary Voltage: 2400
Volt Amps: 300kVA
Secondary Voltage: 277/480Y
Phase: 3
Primary Voltage: 2400
Secondary Voltage: 277/480Y
Type: Dry Type Transformer, Medium Voltage
Volt Amps: 300kVA

Customer Reviews

No reviews for this product
(0)