Load Center, 70A, 120/240V, 1P, 2/4, ML, NEMA 1, No Door, Surface

Item #: 102913

Cat #: BR24L70SP

UPC: 786676001670

Sign In or Register to view pricing and more.
70 AMP, 120/240V AC, 1-Phase, Main Lug Loadcenter, 2-Space, 4-Pole, Aluminum Bus, Cover: Surface with No Door, NEMA 1- Indoor. Dims: H: 9.44", W: 4.50", D: 3"

Overview

70 AMP, 120/240V AC, 1-Phase, Main Lug Loadcenter, 2-Space, 4-Pole, Aluminum Bus, Cover: Surface with No Door, NEMA 1- Indoor. Dims: H: 9.44", W: 4.50", D: 3"
The main function of a loadcenter (i.e., breaker box, fuse box) is to take electricity supplied by the utility and distribute it throughout the home to feed lights and receptacles. Eaton designs and manufactures loadcenters and circuit breakers that provide reliable power breaking and circuit protection.
Also known as: 786676001670, BR24L70SP, Mini load center, Quad minis

Specifications

Amps: 70
Mounting: Surface
IP/NEMA Rating: NEMA 1
Phase: 1
Volts AC: 120/240
Type: Main Lug
Circuits: 4
Family / Style: BR
Interrupt Rating AC: 10 kA
Amps: 70
IP/NEMA Rating: NEMA 1
Volts AC: 120/240
Circuits: 4
Interrupt Rating AC: 10 kA
Mounting: Surface
Phase: 1
Type: Main Lug
Family / Style: BR

Customer Reviews

No reviews for this product
(0)