Single-Pole Lighted Handle Switch, 15A, 120V, Clear, LIT WHEN OFF

Item #: 1029094

Cat #: 1461-LC

UPC: 078477467008

Sign In or Register to view pricing and more.
Documents & Guides
15 Amp, 120 Volt, Toggle Lighted Handle - Illuminated OFF Single-Pole AC Quiet Switch, Residential Grade, Grounding, Quickwire Push-In & Side Wired - Clear

Overview

15 Amp, 120 Volt, Toggle Lighted Handle - Illuminated OFF Single-Pole AC Quiet Switch, Residential Grade, Grounding, Quickwire Push-In & Side Wired - Clear
Switch Single Pole Lighted Toggle, Residential Grade 15A-120VAC. Quickwire And Side Wired With Ground Screw.
Also known as: 078477467008, 1461-LC

Specifications

Type: Toggle Switch, Grounding, Residential Grade, Illuminated Off
Color: Clear
Volts AC: 120
Poles: 1
Amps: 15
Type: Toggle Switch, Grounding, Residential Grade, Illuminated Off
Volts AC: 120
Amps: 15
Color: Clear
Poles: 1

Customer Reviews

No reviews for this product
(0)