Load Center, Main Lug, 125A, 120/240V, 1PH, 6/12, NEMA 1

Item #: 102895

Cat #: BR612L125SP

UPC: 786676002035

Sign In or Register to view pricing and more.
125 AMP, 120/240V AC, 1-Phase, Main Lug Loadcenter, 6-Space, 12-Pole, Aluminum Bus, Cover: Surface with No Door, NEMA 1- Indoor. Dims: H: 13", W: 11", D: 3.56"

Overview

125 AMP, 120/240V AC, 1-Phase, Main Lug Loadcenter, 6-Space, 12-Pole, Aluminum Bus, Cover: Surface with No Door, NEMA 1- Indoor. Dims: H: 13", W: 11", D: 3.56"
The main function of a loadcenter (i.e., breaker box, fuse box) is to take electricity supplied by the utility and distribute it throughout the home to feed lights and receptacles. Eaton designs and manufactures loadcenters and circuit breakers that provide reliable power breaking and circuit protection.
Also known as: 786676002035, BR612L125SP

Specifications

Circuits: 12
Amps: 125
Mounting: Surface
IP/NEMA Rating: NEMA 1
Phase: 1
Volts AC: 120/240
Type: Main Lug
Family / Style: BR
Interrupt Rating AC: 10 kA
Circuits: 12
Mounting: Surface
Phase: 1
Type: Main Lug
Interrupt Rating AC: 10 kA
Amps: 125
IP/NEMA Rating: NEMA 1
Volts AC: 120/240
Family / Style: BR

Customer Reviews

No reviews for this product
(0)