20A Commercial Grade Duplex Receptacle, 5-20R, Ivory

Item #: 1028935

Cat #: CR020-2PI

UPC: 078477713693

Sign In or Register to view pricing and more.
Documents & Guides
Duplex Receptacle Outlet, Commercial Specification Grade, Two Outlets Marked "Controlled", Smooth Face, 20 Amp, 125 Volt, Side Wire, NEMA 5-20R, 2-Pole, 3-Wire, Self-Grounding - Ivory

Overview

Duplex Receptacle Outlet, Commercial Specification Grade, Two Outlets Marked "Controlled", Smooth Face, 20 Amp, 125 Volt, Side Wire, NEMA 5-20R, 2-Pole, 3-Wire, Self-Grounding - Ivory
Also known as: 078477713693, CR020-2PI

Specifications

Poles: 2
Amps: 20
Type: Controlled, Self-Grounding
Color: Ivory
NEMA Configuration: 5-20R
Volts AC: 125
Poles: 2
Type: Controlled, Self-Grounding
NEMA Configuration: 5-20R
Amps: 20
Color: Ivory
Volts AC: 125

Customer Reviews

No reviews for this product
(0)