PETROLUX LED HAZARDOUS LOCATIONS GEN2 (HPLED G2) HPLED 42 LE
Item #: 1028891
Cat #: HPLED-42-530-4K-AS-US-G-L5H-55C
UPC:
Sign In or Register to view pricing and more.
Sustainable
Documents & Guides
PETROLUX LED HAZARDOUS LOCATIONS GEN2 (HPLED G2) HPLED 42 LEDS 530 MA 4000K CCT AUTO-SENSING (120-277) UNIVERSAL (WALL & STANCHION) GRAY TYPE V HIGH ANGLE GLASS
Overview
PETROLUX LED HAZARDOUS LOCATIONS GEN2 (HPLED G2) HPLED 42 LEDS 530 MA 4000K CCT AUTO-SENSING (120-277) UNIVERSAL (WALL & STANCHION) GRAY TYPE V HIGH ANGLE GLASS
Also known as: HPLED-42-530-4K-AS-US-G-L5H-55C
Specifications
Color Temperature: | 4000 (Cool White) |
Lumens: | 7500 |
Wattage: | 74 |
Light Technology: | LED |
Dimmable: | Yes |
Volts AC Range: | 120 - 277 |
Color Temperature: | 4000 (Cool White) |
Wattage: | 74 |
Dimmable: | Yes |
Lumens: | 7500 |
Light Technology: | LED |
Volts AC Range: | 120 - 277 |
Customer Reviews
No reviews for this product
(0)