PETROLUX LED HAZARDOUS LOCATIONS GEN2 (HPLED G2) HPLED 84 LE

Item #: 1028877

Cat #: HPLED-84-700-4K-AS-US-G-L5H-40C

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
PETROLUX LED HAZARDOUS LOCATIONS GEN2 (HPLED G2) HPLED 84 LEDS 700 MA 4000K CCT AUTO-SENSING (120-277) UNIVERSAL (WALL & STANCHION) GRAY TYPE V HIGH ANGLE GLASS

Overview

PETROLUX LED HAZARDOUS LOCATIONS GEN2 (HPLED G2) HPLED 84 LEDS 700 MA 4000K CCT AUTO-SENSING (120-277) UNIVERSAL (WALL & STANCHION) GRAY TYPE V HIGH ANGLE GLASS
Also known as: HPLED-84-700-4K-AS-US-G-L5H-40C

Specifications

Color Temperature: 4000 (Cool White)
Mounting: Stanchion
Lumens: 18000
Wattage: 195
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Lumens: 18000
Light Technology: LED
Volts AC Range: 120 - 277
Mounting: Stanchion
Wattage: 195
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)