LED Edge Lit Flat Panel, 2x4, 40W, 5000K, 4400L, 100-277VAC
Item #: 1028858
Cat #: ASD-ELP24D4050HE
UPC: 859961005483
Sign In or Register to view pricing and more.
Documents & Guides
LED Edge Lit High Efficiency Flat Panel, 2 x 4, 40 Watt, 5000K, 4400 Lumen , 100-277 Volt AC, Standard 0-10 Volt Dimming
Overview
LED Edge Lit High Efficiency Flat Panel, 2 x 4, 40 Watt, 5000K, 4400 Lumen , 100-277 Volt AC, Standard 0-10 Volt Dimming
Also known as: 859961005483, ASD-ELP24D4050HE
Specifications
Color Temperature: | 5000 (Bright White) |
Width: | 24 in, 2 ft |
Wattage: | 40 |
Length: | 4 ft, 48 in |
Lumens: | 4400 |
Volts AC: | 100 - 277 |
Light Technology: | LED |
Dimmable: | Yes |
Color Temperature: | 5000 (Bright White) |
Wattage: | 40 |
Lumens: | 4400 |
Light Technology: | LED |
Width: | 24 in, 2 ft |
Length: | 4 ft, 48 in |
Volts AC: | 100 - 277 |
Dimmable: | Yes |
Customer Reviews
No reviews for this product
(0)