LED Edge Lit Flat Panel, 2x4, 40W, 3500K, 4400L, 100-277VAC

Item #: 1028857

Cat #: ASD-ELP24D4035HE

UPC: 859961005667

Sign In or Register to view pricing and more.
Documents & Guides
LED Edge Lit High Efficiency Flat Panel, 2 x 4, 40 Watt, 3500K, 4400 Lumen , 100-277 Volt AC, Standard 0-10 Volt Dimming

Overview

LED Edge Lit High Efficiency Flat Panel, 2 x 4, 40 Watt, 3500K, 4400 Lumen , 100-277 Volt AC, Standard 0-10 Volt Dimming
Also known as: 859961005667, ASD-ELP24D4035HE

Specifications

Width: 24 in, 2 ft
Wattage: 40
Length: 4 ft, 48 in
Lumens: 4400
Volts AC: 100 - 277
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Dimmable: Yes
Width: 24 in, 2 ft
Length: 4 ft, 48 in
Volts AC: 100 - 277
Light Technology: LED
Wattage: 40
Lumens: 4400
Color Temperature: 3500 (Neutral White)
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)