![LED Edge Lit Flat Panel, 1x4, 27W, 3500K, 2970L, 100-277VAC LED Edge Lit Flat Panel, 1x4, 27W, 3500K, 2970L, 100-277VAC](https://rexel-cdn.com/products/asdl1x4image.jpg?i=FC17976C-85F4-467C-8540-49C8AF1F6839&f=420)
LED Edge Lit Flat Panel, 1x4, 27W, 3500K, 2970L, 100-277VAC
Item #: 1028850
Cat #: ASD-ELP14D2735HE
UPC: 859961005643
Sign In or Register to view pricing and more.
Documents & Guides
LED Edge Lit High Efficiency Flat Panel, 1 x 4, 27 Watt, 3500K, 2970 Lumen , 100-277 Volt AC, Standard 0-10 Volt Dimming
Overview
LED Edge Lit High Efficiency Flat Panel, 1 x 4, 27 Watt, 3500K, 2970 Lumen , 100-277 Volt AC, Standard 0-10 Volt Dimming
Also known as: 859961005643, ASD-ELP14D2735HE
Specifications
Width: | 12 in, 1 ft |
Wattage: | 27 |
Length: | 4 ft, 48 in |
Volts AC: | 100 - 277 |
Color Temperature: | 3500 (Neutral White) |
Light Technology: | LED |
Dimmable: | Yes |
Lumens: | 2970 |
Width: | 12 in, 1 ft |
Length: | 4 ft, 48 in |
Color Temperature: | 3500 (Neutral White) |
Dimmable: | Yes |
Wattage: | 27 |
Volts AC: | 100 - 277 |
Light Technology: | LED |
Lumens: | 2970 |
Customer Reviews
No reviews for this product
(0)