Disconnect Switch, Fusible, 100A, 600VAC, Flange Operated, Class J

Item #: 1028829

Cat #: 1494U-J100-C3-M-PC

UPC: 887172851537

Sign In or Register to view pricing and more.
Documents & Guides
Disconnect Switch, Fusible, Class J Fuse Clips, 100 Amp, 600 Volt AC, Flange Operated, 3 Foot Cable, Non-Metallic Handle, Line and Load Lugs Protective Cover

Overview

Disconnect Switch, Fusible, Class J Fuse Clips, 100 Amp, 600 Volt AC, Flange Operated, 3 Foot Cable, Non-Metallic Handle, Line and Load Lugs Protective Cover
With an extra level of visual on or off indication of the knife-blade design, Allen-Bradley® Bulletin 1494U universal disconnect switches are unique, offering UL, CSA, and CE ratings in one line. And they can be connected for rod or cable operation. Catalog item 1494U-J100-C3-M-PC from Rockwell Automation® is a disconnect kit. It is 600 V and 100 A with type J fuse clips. It has a painted metal handle. And it has a 3 FT cable and protective cover.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 887172851537, 1494U-J100-C3-M-PC

Specifications

Type: Disconnect Switch, Fusible
Poles: 3
Mounting: Flange
Amps: 100
Length: 3 ft
Volts DC: 600
Class: J
Volts AC: 600
Type: Disconnect Switch, Fusible
Mounting: Flange
Length: 3 ft
Class: J
Poles: 3
Amps: 100
Volts DC: 600
Volts AC: 600

Customer Reviews

No reviews for this product
(0)