This product may not be available in all locations.
2
more
Drive, Alitvar 320, Compact, 380-500VAC, 2.2kW, 3HP, 3PH, 6.1A
Item #: 1028797
Cat #: ATV320U22N4C
UPC: 785901641766
Sign In or Register to view pricing and more.
Sustainable
Documents & Guides
Drive, Alitvar 320, Compact, 380 - 500 Volt AC, 50 - 60 Hertz, Heavy Duty, 2.2 kW, 3 Horse Power, 3-Phase, 6.1 Amp, NEMA 1/IP20
Overview
Drive, Alitvar 320, Compact, 380 - 500 Volt AC, 50 - 60 Hertz, Heavy Duty, 2.2 kW, 3 Horse Power, 3-Phase, 6.1 Amp, NEMA 1/IP20
Also known as: 785901641766, ATV320U22N4C
Specifications
Phase: | 3 |
Family / Style: | Altivar |
Horsepower: | 3 |
Type: | Compact, Drive |
IP/NEMA Rating: | IP20 |
Mounting: | Wall |
Wattage: | 2.200 kW |
Standards: | California Proposition 65 |
Phase: | 3 |
Horsepower: | 3 |
IP/NEMA Rating: | IP20 |
Wattage: | 2.200 kW |
Family / Style: | Altivar |
Type: | Compact, Drive |
Mounting: | Wall |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)