SJEOOW Portable Cord, 16/3, Black, 1000', 105°C Rated, 300V

Item #: 1028697

Cat #: 55040302

UPC: 032886041952

Documents & Guides
SJEOOW Portable Cord, 16/3, Black, 1000 Foot Spool, 105°C Rated, 300V
Sign In or Register to view pricing and more.

No associated products found.

Overview

SJEOOW Portable Cord, 16/3, Black, 1000 Foot Spool, 105°C Rated, 300V
Also known as: 032886041952, 55040302

Specifications

Volts AC: 300
Conductors: 3
Jacket: TPE
Length: 1000 ft
Material: Copper
Color: Black
Gauge: 16
Volts AC: 300
Jacket: TPE
Material: Copper
Gauge: 16
Conductors: 3
Length: 1000 ft
Color: Black

Customer Reviews

No reviews for this product
(0)