15A Commercial Grade Decora Receptacle, 5-15R, Black

Item #: 1028455

Cat #: 16252-LE

UPC: 078477300527

Sign In or Register to view pricing and more.
Documents & Guides
15 Amp, 125 Volt, NEMA 5-15R, 2P, 3W, Decora Plus Duplex Receptacle, Straight Blade, Commercial Grade, Grounding, Pigtail Leads 6 Inch Wired, Steel Strap, - BLACK

Overview

15 Amp, 125 Volt, NEMA 5-15R, 2P, 3W, Decora Plus Duplex Receptacle, Straight Blade, Commercial Grade, Grounding, Pigtail Leads 6 Inch Wired, Steel Strap, - BLACK
Leviton’s line of Heavy-Duty Specification Grade receptacles are designed and manufactured to withstand the most demanding environments. Available in a wide variety of configurations, including isolated ground, tamper-resistant, etc., these Commercial Grade devices are the electrical contractor's choice for use in hotels, schools, hospitals and commercial office buildings.
Also known as: 078477300527, 16252-LE

Specifications

Color: Brown, Black
Material: Thermoplastic
Type: Self-Grounding
NEMA Configuration: 5-15R
Color: Brown, Black
Type: Self-Grounding
Material: Thermoplastic
NEMA Configuration: 5-15R

Customer Reviews

No reviews for this product
(0)