Pilot Light, Plastic, Green, 22.5mm, Integrated LED, 24V AC/DC

Item #: 102831

Cat #: 800FP-P3PQ3G

UPC: 781180620645

Sign In or Register to view pricing and more.
Documents & Guides
Pilot Light, 22.5 mm, Green Lens, Plastic, Integrated LED, 24 Volt AC/DC

Overview

Pilot Light, 22.5 mm, Green Lens, Plastic, Integrated LED, 24 Volt AC/DC
Also known as: 781180620645, 800FP-P3PQ3G

Specifications

IP/NEMA Rating: IP66, NEMA 4X, NEMA 13, NEMA 4
Volts DC: 24
Color: Green
Size: 22.5 mm
Type: LED, Pilot Light
Family / Style: 800F
Material: Plastic
Volts AC: 24
IP/NEMA Rating: IP66, NEMA 4X, NEMA 13, NEMA 4
Color: Green
Type: LED, Pilot Light
Material: Plastic
Volts DC: 24
Size: 22.5 mm
Family / Style: 800F
Volts AC: 24

Customer Reviews

No reviews for this product
(0)