Transformer, Dry Type, NEMA 3R, 208 Delta - 480Y/277, 3PH, 300 kVA, Sentinel

Item #: 1028221

Cat #: SG3A0300BK

UPC: 803423123024

Documents & Guides
Transformer, Dry Type, 300 KVA, 3-Phase, 208 Delta Primary Volts - 480Y/277 Secondary Volts, NEMA 3R, Ventilated, 150 Degree C, Aluminum Windings, 60 Hz Operation, Sentinel
Sign In or Register to view pricing and more.

No associated products found.

Overview

Transformer, Dry Type, 300 KVA, 3-Phase, 208 Delta Primary Volts - 480Y/277 Secondary Volts, NEMA 3R, Ventilated, 150 Degree C, Aluminum Windings, 60 Hz Operation, Sentinel
HPS Sentinel ™ general purpose distribution transformers are rated for 600 volts and below. They are generally used for supplying appliance, lighting, heating, motorized machine and power loads from electrical distribution systems.
Also known as: 803423123024, SG3A0300BK

Specifications

Phase: 3
Type: Dry Type Transformer
Primary Voltage: 208 Delta
Volt Amps: 300kVA
Secondary Voltage: 277/480Y
Phase: 3
Primary Voltage: 208 Delta
Secondary Voltage: 277/480Y
Type: Dry Type Transformer
Volt Amps: 300kVA

Customer Reviews

No reviews for this product
(0)