20A, 3P, 120/240V, Type QCR, 10 kAIC, CB

Item #: 1028208

Cat #: QCR3020H

UPC: 782114225653

Documents & Guides
20 Amp, 3-Pole Miniature Industrial Circuit Breaker, Type QCR, Quicklag, Cable-in/Cable-out, 10kAIC, 120/240 VAC. Din-Rail Mount
Sign In or Register to view pricing and more.

No associated products found.

Overview

20 Amp, 3-Pole Miniature Industrial Circuit Breaker, Type QCR, Quicklag, Cable-in/Cable-out, 10kAIC, 120/240 VAC. Din-Rail Mount
Eaton’s low and medium-voltage circuit breakers provide premium protection for overheating wires, overloads and short circuits in residential, commercial, industrial and hazardous area applications.
Also known as: 782114225653, QCR3020H

Specifications

Poles: 3
Volts AC: 120, 240
Mounting: DIN Rail
Amps: 20
Interrupt Rating AC: 10 kA
Poles: 3
Mounting: DIN Rail
Interrupt Rating AC: 10 kA
Volts AC: 120, 240
Amps: 20

Customer Reviews

No reviews for this product
(0)