Phone/Cable Wallplate, 1-Gang, .406" Hole, Ivory Thermoset

Item #: 10282

Cat #: 86018

UPC: 078477439753

Sign In or Register to view pricing and more.
Documents & Guides
1-Gang Telephone/Cable Device Wallplate, Hole Diameter: 0.406 Inch, Standard, Strap Mount, Material: Thermoset - Color/Finish: Ivory.

Overview

1-Gang Telephone/Cable Device Wallplate, Hole Diameter: 0.406 Inch, Standard, Strap Mount, Material: Thermoset - Color/Finish: Ivory.
1-Gang .406-Inch Hole Device Telephone/Cable Wallplate, Standard Size, Thermoset, Strap Mount, Ivory
Also known as: 078477439753, 86018

Specifications

Type: Cable, Telephone, Standard
Size: Standard
Material: Plastic
Gangs: 1
Color: Ivory
Type: Cable, Telephone, Standard
Material: Plastic
Color: Ivory
Size: Standard
Gangs: 1

Customer Reviews

No reviews for this product
(0)