![Decora Dimmer, 800W, Magnetic, Diva, Almond Decora Dimmer, 800W, Magnetic, Diva, Almond](https://rexel-cdn.com/products/lutdvlv103pal.jpg?i=F9CFDEDA-A54A-4CBC-B48F-D13D7BF91449&f=420)
Decora Dimmer, 800W, Magnetic, Diva, Almond
Item #:
102819
Cat #:
DVLV-103P-AL
UPC:
027557687874
Sign In or Register to view pricing and more.
Diva Decora Dimmer, 800W, 120V, 3-Way, Magnetic Low Voltage, Preset, Includes: Rocker Switch & Slide, Almond
Overview
Diva Decora Dimmer, 800W, 120V, 3-Way, Magnetic Low Voltage, Preset, Includes: Rocker Switch & Slide, Almond
Diva Dimmer - Gloss Finish, Magnetic Low-Voltage, 3-way, 120V/1000VA (800W) in almond
Also known as: 027557687874, DVLV-103P-AL
Specifications
Type: | 3-Way |
Volts AC: | 120 |
Mounting: | Surface |
Wattage: | 800 |
Family / Style: | Diva |
Type: | 3-Way |
Mounting: | Surface |
Family / Style: | Diva |
Volts AC: | 120 |
Wattage: | 800 |
Customer Reviews
No reviews for this product
(0)