This product has been discontinued.
Slim Wall Pack, LED, 40W, 120V, Bronze, Photocontrol
Item #: 1028019
Cat #: SLMWPK1A/040120740/CO/BZ/P
UPC: 046135742057
Sign In or Register to view pricing and more.
Documents & Guides
LEDVANCE Series Slim Wall Pack, LED, 9-LED, 40 Watt, 120 Volt, Lumens: 4100, Color Temperature: 4000K, Length: 8 inch, Color: Bronze, Notes: with Photocontrol, Cutoff Distribution, Sylvania Part # 74205
Overview
LEDVANCE Series Slim Wall Pack, LED, 9-LED, 40 Watt, 120 Volt, Lumens: 4100, Color Temperature: 4000K, Length: 8 inch, Color: Bronze, Notes: with Photocontrol, Cutoff Distribution, Sylvania Part # 74205
Also known as: 046135742057, SLMWPK1A/040120740/CO/BZ/P
Specifications
Color Temperature: | 4000 (Cool White) |
Volts AC: | 120 |
Wattage: | 40 |
Length: | 8 in |
Color: | Bronze |
Light Technology: | LED |
Color Temperature: | 4000 (Cool White) |
Wattage: | 40 |
Color: | Bronze |
Volts AC: | 120 |
Length: | 8 in |
Light Technology: | LED |
Customer Reviews
No reviews for this product
(0)