LED Signal Module, 12" Diameter, Red, 120VAC 60HZ

Item #: 1027988

Cat #: DR6-RTFB-VLA

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
LED Signal Module, 12 Inch Diameter, Tinted Red, 120VAC 60HZ

Overview

LED Signal Module, 12 Inch Diameter, Tinted Red, 120VAC 60HZ
Also known as: DR6-RTFB-VLA

Specifications

Color: Red
Diameter: 12 in
Volts AC: 120
Light Technology: LED
Wattage: 6.300
Color: Red
Volts AC: 120
Wattage: 6.300
Diameter: 12 in
Light Technology: LED

Customer Reviews

No reviews for this product
(0)