Radiora2 Fan Control, 2A, Brown

Item #: 1027980

Cat #: RRD-2ANF-BR

UPC: 784276040266

Sign In or Register to view pricing and more.
Radiora2 Fan Control, Multi-Location/Single-Pole, 2 Amp, Neutral Wire Required, Color: Brown

Overview

Radiora2 Fan Control, Multi-Location/Single-Pole, 2 Amp, Neutral Wire Required, Color: Brown
RadioRA 2 Maestro local controls function much like standard dimmers and switches, but can be controlled as part of a lighting control system. Local lighting controls are useful in locations where single circuits of lighting need to be dimmed or switched. Local fan speed controls are useful in locations where control of a single ceiling paddle fan is needed. RadioRA 2 Maestrodimmers incorporate advanced features such as fade on/fade off, delayed long fade to off, and rapid full on. RadioRA 2 Maestro local controls include a Front Accessible Service Switch (FASS) for safe lamp replacement. RadioRA 2 Maestro local controls install in single-pole or multi-location applications. Remote dimmers / switches are available for multi-location control.
Also known as: 784276040266, RRD-2ANF-BR

Specifications

Color: Brown
Mounting: Surface
Type: Single-Pole, Fan Control, Multi-Location
Amps: 2
Family / Style: RadioRA 2
Color: Brown
Type: Single-Pole, Fan Control, Multi-Location
Family / Style: RadioRA 2
Mounting: Surface
Amps: 2

Customer Reviews

No reviews for this product
(0)