2' 8.5W T8 LED Lamp, 35K

Item #: 1027946

Cat #: LED8T8/L24/FG/835/SUB/G6

UPC: 046135750656

Sign In or Register to view pricing and more.
Documents & Guides
SubstiTUBE IPS LED Lamp, 8.5 Watt, 120 Volt, T8, Frosted Glass, 82 CRI, 1100 Lumens, 3500K, 50000 Average Life Hours, Standard Case Qty: 10 Sylvania Part # 75065

Overview

SubstiTUBE IPS LED Lamp, 8.5 Watt, 120 Volt, T8, Frosted Glass, 82 CRI, 1100 Lumens, 3500K, 50000 Average Life Hours, Standard Case Qty: 10 Sylvania Part # 75065
Also known as: 046135750656, LED8T8/L24/FG/835/SUB/G6

Specifications

Family / Style: SubstiTUBE
Color Rendering Index (CRI): 82
Volts AC: 120
Shape: T8 (Tubular)
Lumens: 1100
Material: Glass
Length: 24 in , 2 ft
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Base: Medium Bi-Pin (G13)
Type: Ballast Compatible (Type A)
Family / Style: SubstiTUBE
Volts AC: 120
Lumens: 1100
Length: 24 in , 2 ft
Light Technology: LED
Type: Ballast Compatible (Type A)
Color Rendering Index (CRI): 82
Shape: T8 (Tubular)
Material: Glass
Color Temperature: 3500 (Neutral White)
Base: Medium Bi-Pin (G13)

Customer Reviews

No reviews for this product
(0)